Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

600-S8M-OPEN https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-SM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MTd8aW1hZ2UvanBlZ3xhRFZqTDJnek9DODVOamMyTURBeU1qazFPRE00TG1wd1p3fDc1MGI0ZDFlMTlhM2JhZjYyZDFmNjExZDU2Mjc0MDdkNzBiZGI1OGRhZmI5ZmY0NjlhZjE5MzcyYWU5MmRmOTk
144371 Drive Belts Open Profile 

BANDO BANDO

600-S8M-OPEN

Description

600-S8M-OPEN TIMING BELT ; OPEN ENDED 78'

Synchronous; S8M; 60MM Belt Width; 23774.4MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material

Part #

600-S8M-OPEN

BDI #
144371

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

198643.86 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 198,643.86 / roll BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
7.847
EAN
0649717423483
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
S8M
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Manufacturer Item Number
600-S8M-OPEN
Weight / LBS
17.524
Long Description
Synchronous; S8M; 60MM Belt Width; 23774.4MM Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
936 Inch | 23,774.4 Millimeter
Belt Width
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh