MAUREY
MAUREY
AOE
MAUREY MAUREY
Description
AOE V-BELT ; A OPEN END BELT 250/PAK
V-Belt; A; 1/2" Belt Width; 3000" Belt Length; Woven Fabric Tensile Material
Part #
AOE
BDI #
644641
Details
8.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/AOE/p/644641
Your Price
$ 8.24 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.038
EAN
0640965051572
Product Group - BDI
M02236
Belt Style
V-Belt
Belt Series
A
Tensile Material
Woven Fabric
Other Features
Price Per Foot | 1 Band
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Weight / LBS
22.5
Long Description
V-Belt; A; 1/2" Belt Width; 3000" Belt Length; Woven Fabric Tensile Material
Belt Length
3,000 Inch | 76,200 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


