

MEGADYNE GROUP
MEGADYNE GROUP
B-LINK-6
MEGADYNE GROUP MEGADYNE GROUP
Description
B-LINK-6 V BELT ; 5/8" WIDE 6FT/PAK
V-Belt Link; B; 5/8" Belt Width; 72" Belt Length; Composite Polyester - Polyurethane Outer Material
Part #
B-LINK-6
BDI #
547642

Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/B-LINK-6/p/547642
Your Price
$ 21.63 / Foot
$ 22.00 / Foot BDIExpress
$ 22.00 / Foot BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.449
EAN
0746041017545
Product Group - BDI
M02236
Belt Style
V-Belt Link
Belt Series
B
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Foot | 1 Band | Reinforced with Rugged Woven Polyester Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Weight / LBS
0.54
Long Description
V-Belt Link; B; 5/8" Belt Width; 72" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Length
72 Inch | 1,828.8 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh