

MAUREY
MAUREY
H100
MAUREY MAUREY
Description
H100 SYNCHRONOUS BELT ; ROLL
Synchronous; H; 1" Belt Width; 3192" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
H100
BDI #
646989

Details
14.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/H100/p/646989
Your Price
$ 14.72 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.454
EAN
0640965276333
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Series
H
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard Timing Tooth Profile
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
H100
Weight / LBS
18.55
Long Description
Synchronous; H; 1" Belt Width; 3192" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
3,192 Inch | 81,076.8 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh