

OPTIBELT
OPTIBELT
L100-ST
OPTIBELT OPTIBELT
Description
L100-ST TIMING BELT ; L PROFILE CHLOROPRENE NON RETURNABLE
Synchronous Belt; 3/8" Pitch; 1" Width; Standard Timing Tooth Profile; L Series; Steel Tensile Material; Rubber Outer Material; Open End
Part #
L100-ST
BDI #
25190379

Details
41.64
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/L100-ST/p/25190379
Your Price
$ 41.64 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.091
EAN
4014486005776
Product Group - BDI
M02236
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Product Detail
Synchronous Belt
Product Specification
3/8" Pitch; 1" Width; Standard Timing Tooth Profile; L Series; Steel Tensile Material; Rubber Outer Material; Open End
Long Description
Synchronous Belt; 3/8" Pitch; 1" Width; Standard Timing Tooth Profile; L Series; Steel Tensile Material; Rubber Outer Material; Open End