Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

L5M-10UK https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-AT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNzN8aW1hZ2UvanBlZ3xhR0l3TDJnME9TOHhNREk1TXpReE16QXhPVFkzT0M5SlRrUllXRmhQUWt4VVdGaGZVMWxPUTE5QlZGOHpNREI0TXpBd0xtcHdad3w0MGQxNjFjZjNjYTNhNmZkYWI5YzNhYTM3ZWZiYTNlZjYyMGNhMzkyYmQ2NDA0NjdlMTFlZjUxNzE1NmQ2NjM1
549926 Drive Belts Open Profile 

MEGADYNE GROUP MEGADYNE GROUP

L5M-10UK

Description

L5M-10UK TIMING BELT ; OPEN END HTB URETHANE KEVLAR

Synchronous; 5M; 10MM Belt Width; 15240MM Belt Length; Kevlar Tensile Material; Polyurethane Outer Material

Part #

L5M-10UK

BDI #
549926

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.03 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.03 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041302894
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
5M
Tensile Material
Kevlar
Outer Material
Polyurethane
Other Features
Price Per Foot | Standard HTD Tooth Profile
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
Manufacturer Item Number
L5M10UK
Long Description
Synchronous; 5M; 10MM Belt Width; 15240MM Belt Length; Kevlar Tensile Material; Polyurethane Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh