B & B MANUFACTURING
B & B MANUFACTURING
LL2P04
B & B MANUFACTURING B & B MANUFACTURING
Description
LL2P04 TIMING BELT ; 2MM PIT 4MM W OPEN END NEOPR/FGL
Synchronous Belt; 2P; 4MM Belt Width; 304.8MM Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
LL2P04
BDI #
22739133
Details
2.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LL2P04/p/22739133
Your Price
$ 2.06 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.002
EAN
0195057975828
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
2P
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard HTD Tooth Profile | Maximum Continuous Length 300 FT
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.01
Long Description
Synchronous Belt; 2P; 4MM Belt Width; 304.8MM Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
12 Inch | 304.8 Millimeter
Belt Width
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


