

B & B MANUFACTURING
B & B MANUFACTURING
LLXL025G
B & B MANUFACTURING B & B MANUFACTURING
Description
LLXL025G TIMING BELT ; NEOPRENE/FIBERGLASS OPEN ENDED
Synchronous Belt; XL; 1/4" Belt Width; 12" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
LLXL025G
BDI #
24543935

Details
3.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LLXL025G/p/24543935
Your Price
$ 3.07 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.005
EAN
0195057322240
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard Timing Tooth Profile | Maximum Continuous Length 460 FT
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.01
Long Description
Synchronous Belt; XL; 1/4" Belt Width; 12" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.25 Inch | 6.35 Millimeter
Belt Length
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh