https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-PGMR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDl8aW1hZ2UvanBlZ3xhR1l3TDJnNE1DOHhNRFF4T0RZNU16TTNNems0TWk5SlRrUllXRmhQUWt4VVdGaGZVMWxPUTE5UVIwMVNYek13TUhnek1EQXVhbkJufGI5NGUyYTE5ZjkwMzhkOGQ1NDhjNTIyMzA3MGFmMThiMjU4MTdjMTFiYWE5MTAxYjhkZWZhZTFhZWY5OGQ1OWU
https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-PGMR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDl8aW1hZ2UvanBlZ3xhR1l3TDJnNE1DOHhNRFF4T0RZNU16TTNNems0TWk5SlRrUllXRmhQUWt4VVdGaGZVMWxPUTE5UVIwMVNYek13TUhnek1EQXVhbkJufGI5NGUyYTE5ZjkwMzhkOGQ1NDhjNTIyMzA3MGFmMThiMjU4MTdjMTFiYWE5MTAxYjhkZWZhZTFhZWY5OGQ1OWU
MEGADYNE GROUP
MEGADYNE GROUP
LXH100
MEGADYNE GROUP MEGADYNE GROUP
Description
LXH100 OPEN END TIMING BELT ; 1" BELT WD
Synchronous; XH; 1" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
LXH100
BDI #
550060
Details
35.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LXH100/p/550060
Your Price
$ 35.02 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.114
EAN
0746041225544
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
XH
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing | Neoprene Body
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LXH100
Weight / LBS
12.5
Long Description
Synchronous; XH; 1" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Length
600 Inch | 15,240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

