https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-PGMR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDl8aW1hZ2UvanBlZ3xhR1l3TDJnNE1DOHhNRFF4T0RZNU16TTNNems0TWk5SlRrUllXRmhQUWt4VVdGaGZVMWxPUTE5UVIwMVNYek13TUhnek1EQXVhbkJufGI5NGUyYTE5ZjkwMzhkOGQ1NDhjNTIyMzA3MGFmMThiMjU4MTdjMTFiYWE5MTAxYjhkZWZhZTFhZWY5OGQ1OWU
https://www.bdiexpress.com/medias/INDXXXOBLTXX-SYNC-PGMR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNDl8aW1hZ2UvanBlZ3xhR1l3TDJnNE1DOHhNRFF4T0RZNU16TTNNems0TWk5SlRrUllXRmhQUWt4VVdGaGZVMWxPUTE5UVIwMVNYek13TUhnek1EQXVhbkJufGI5NGUyYTE5ZjkwMzhkOGQ1NDhjNTIyMzA3MGFmMThiMjU4MTdjMTFiYWE5MTAxYjhkZWZhZTFhZWY5OGQ1OWU
MEGADYNE GROUP
MEGADYNE GROUP
LXL018
MEGADYNE GROUP MEGADYNE GROUP
Description
LXL018 OPEN END TIMING BELT ; 0.18" BELT WD
Synchronous; XL; 0.18" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Part #
LXL018
BDI #
550067
Details
1.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/LXL018/p/550067
Your Price
$ 1.03 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041225551
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Rubber
Other Features
Price Per Foot | Standard Timing Tooth Profile | Nylon Tooth Facing | Neoprene Body
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Manufacturer Item Number
LXL018
Long Description
Synchronous; XL; 0.18" Belt Width; 600" Belt Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
0.18 Inch | 4.572 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

