CONTINENTAL
CONTINENTAL
T5-07-OER ; OPEN END
CONTINENTAL CONTINENTAL
Description
T5-07-OER SYNCHROLINE ; NON-RETURNABLE
Synchronous; T5; 7MM Belt Width; 57000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Part #
20315849
BDI #
416058
Details
14.82922971
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Open-Profile/T5-07-OER-;-OPEN-END/p/416058
Your Price
$ 14.83 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.006
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Other Features
Price Per Meter | Standard HTD Tooth Profile | Conti Synchroline
Inch - Metric
Metric
Category - BDI
Drive Belt Open Profile
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer Internal Number
20315849
Weight / LBS
0.014
Long Description
Synchronous; T5; 7MM Belt Width; 57000MM Belt Length; Steel Tensile Material; Polyurethane Outer Material
Belt Length
2244.094 Inch | 57000 Millimeter
Belt Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh