https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMjR8aW1hZ2UvanBlZ3xhRFZrTDJobFlpOHhNREE0TmpBeU9EZ3dOREV5Tmk5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjlLWHpNd01IZ3pNREF1YW5CbnxiMmQyMDkyZGZmZDYzMjg5Y2NlZmE0ZmQzM2Q1NzkxOTdmN2JhMjllZDhjY2UzZjY4NmVhOWFlMWZiODcwM2Iy
https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMjR8aW1hZ2UvanBlZ3xhRFZrTDJobFlpOHhNREE0TmpBeU9EZ3dOREV5Tmk5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjlLWHpNd01IZ3pNREF1YW5CbnxiMmQyMDkyZGZmZDYzMjg5Y2NlZmE0ZmQzM2Q1NzkxOTdmN2JhMjllZDhjY2UzZjY4NmVhOWFlMWZiODcwM2Iy
TIMKEN
TIMKEN
1000J40
TIMKEN TIMKEN
Description
1000J40 VEE-RIB BELT ; 190050204
Poly-V Belt; J Series; 3/32 Inch Belt Pitch; 100" Belt Pitch Length; 3-3/4" Belt Width; 40 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
1000J40
BDI #
24301628
Details
263.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/1000J40/p/24301628
Your Price
$ 263.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.257
EAN
0785201251238
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
40 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1000J40
Long Description
Poly-V Belt; J Series; 3/32 Inch Belt Pitch; 100" Belt Pitch Length; 3-3/4" Belt Width; 40 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
100 Inch | 2540 Millimeter
Belt Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

