https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-4BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNDZ8aW1hZ2UvanBlZ3xhRFZtTDJobU5pOHhNRFF3T0RrMk1qa3hOak00TWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTgwUWs1RVh6TXdNSGd6TURBdWFuQm58ZDUyNzQ5MWNjZjBiNDQ5MDQ0YmQyYjg0MTM5ODY4ZWYzNzkxMTQzYmY2ZjZjYTQzOGE5YjcwZmQ0MDk3ZmQwNw
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-4BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNDZ8aW1hZ2UvanBlZ3xhRFZtTDJobU5pOHhNRFF3T0RrMk1qa3hOak00TWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTgwUWs1RVh6TXdNSGd6TURBdWFuQm58ZDUyNzQ5MWNjZjBiNDQ5MDQ0YmQyYjg0MTM5ODY4ZWYzNzkxMTQzYmY2ZjZjYTQzOGE5YjcwZmQ0MDk3ZmQwNw
GATES
GATES
180J4 ; PJ457-4
GATES GATES
Description
180J4 ; PJ457-4 V-BELT ; J POLY-V 3/32" PITCH 18" PITCH LEN
J Series; Poly-V Style; 3/32 Inch Pitch; 18" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Part #
917101804
BDI #
1098006
Details
16.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/180J4-;-PJ457-4/p/1098006
Your Price
$ 16.48 / each
$ 17.00 / each BDIExpress
$ 17.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.019
EAN
0072053237610
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
180J4
Manufacturer Internal Number
9171-01804
Weight / LBS
0.2
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 18" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Belt Pitch Length
18 Inch | 457.2 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

