https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDV8aW1hZ2UvanBlZ3xhREF5TDJobU9TOHhNRFF3T0RrMk1qUTFOell6TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTlDVGtSZk16QXdlRE13TUM1cWNHY3wzMGUwNTc5ZjNmOTE1Njc0ZjY1NTYwNDY2YmVlNmQ3NzdmZDc3OWIwNTg1ODU2NzUyZGQ0YTcyYzRjODkxNmM1
GATES
GATES
2130M20 ; PM5410-20
GATES GATES
Description
2130M20 ; PM5410-20 V-BELT ; NON-RETURNABLE 213" OL 20RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 213" Pitch Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material
Part #
917421320
BDI #
1100222
Details
3419.7259095800005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/2130M20-;-PM5410-20/p/1100222
Your Price
$ 3,419.73 / each
$ 4,530.82 / each BDIExpress
$ 4,530.82 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
15.65
EAN
0072053621914
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
20 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2130M20
Manufacturer Internal Number
9174-21320
Weight / LBS
35.64
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 213" Pitch Length; 7-1/2" Belt Width; 20 Bands; Polyester Tensile Material
Belt Width
7.5 Inch | 190.5 Millimeter
Belt Pitch Length
213 Inch | 5,410.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh