https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDV8aW1hZ2UvanBlZ3xhREF5TDJobU9TOHhNRFF3T0RrMk1qUTFOell6TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTlDVGtSZk16QXdlRE13TUM1cWNHY3wzMGUwNTc5ZjNmOTE1Njc0ZjY1NTYwNDY2YmVlNmQ3NzdmZDc3OWIwNTg1ODU2NzUyZGQ0YTcyYzRjODkxNmM1
GATES
GATES
2130M22 ; PM5410-22
GATES GATES
Description
2130M22 ; PM5410-22 V-BELT ; NON-RETURNABLE 213" OL 22RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 213" Pitch Length; 8-1/4" Belt Width; 22 Bands; Polyester Tensile Material
Part #
917421322
BDI #
1100223
Details
3761.71357746
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/2130M22-;-PM5410-22/p/1100223
Your Price
$ 3,761.71 / each
$ 4,983.90 / each BDIExpress
$ 4,983.90 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
15.72
EAN
0072053756753
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
22 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
2130M22
Manufacturer Internal Number
9174-21322
Weight / LBS
34.65
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 213" Pitch Length; 8-1/4" Belt Width; 22 Bands; Polyester Tensile Material
Belt Width
8.25 Inch | 209.55 Millimeter
Belt Pitch Length
213 Inch | 5,410.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh