https://www.bdiexpress.com/medias/INDXXXBELTXX-POLY-V-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0OTl8aW1hZ2UvanBlZ3xhRGcyTDJnM05DOHhNRGN4TVRJek56STVOakUxT0M5SlRrUllXRmhDUlV4VVdGaGZVRTlNV1Y5V1h6UmZNekF3ZURNd01DNXFjR2N8ZWUxZTBiOGQ0ZGIwMjQ4YzJhZjMyYjlkNDEzNGNlMTQ3Y2MyNmVkN2VhOGY3ZmFiZjhiYWVjMjEzYjYyMjhlYg
https://www.bdiexpress.com/medias/INDXXXBELTXX-POLY-V-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0OTl8aW1hZ2UvanBlZ3xhRGcyTDJnM05DOHhNRGN4TVRJek56STVOakUxT0M5SlRrUllXRmhDUlV4VVdGaGZVRTlNV1Y5V1h6UmZNekF3ZURNd01DNXFjR2N8ZWUxZTBiOGQ0ZGIwMjQ4YzJhZjMyYjlkNDEzNGNlMTQ3Y2MyNmVkN2VhOGY3ZmFiZjhiYWVjMjEzYjYyMjhlYg
CONTINENTAL
CONTINENTAL
240J4 ; PJ610-4
CONTINENTAL CONTINENTAL
Description
240J4 ; PJ610-4 CONTI V MULTIRIB V-BELT
Poly-V Belt; J Series Style; 3/32 Inch Pitch; 24" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Part #
20059164
BDI #
403309
Details
12.36
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/240J4-;-PJ610-4/p/403309
Your Price
$ 12.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.025
EAN
0037256076725
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.06
Long Description
Poly-V Belt; J Series Style; 3/32 Inch Pitch; 24" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Belt Pitch Length
24 Inch | 609.6 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

