

GATES
GATES
320J9 ; PJ813-9
GATES GATES
Description
320J9 ; PJ813-9 V-BELT ; NON-RETURNABLE J 3/32" PITCH 32" PITCH L
J; Poly-V; 3/32" Pitch; 32" Belt Pitch Length; 27/32" Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
917103209
BDI #
1103907

Details
49.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/320J9-;-PJ813-9/p/1103907
Your Price
$ 49.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.01
EAN
0072053517149
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Internal Number
9171-03209
Weight / LBS
0.02
Long Description
J; Poly-V; 3/32" Pitch; 32" Belt Pitch Length; 27/32" Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.844 Inch | 21.438 Millimeter
Belt Pitch Length
32 Inch | 812.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh