

GATES
GATES
330J16 ; PJ838-16
GATES GATES
Description
330J16 ; PJ838-16 V-BELT ; 33" OL 16RIB
J Series; Poly-V Style; 3/32 Inch Pitch; 33" Pitch Length; 1-1/2" Belt Width; 16 Bands; Polyester Tensile Material
Part #
917103316
BDI #
1104346

Details
74.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/330J16-;-PJ838-16/p/1104346
Your Price
$ 74.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.11
EAN
0072053517194
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
16 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
330J16
Manufacturer Internal Number
9171-03316
Weight / LBS
0.25
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 33" Pitch Length; 1-1/2" Belt Width; 16 Bands; Polyester Tensile Material
Belt Width
1.501 Inch | 38.125 Millimeter
Belt Pitch Length
33 Inch | 838.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh