Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

330J19 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxMjR8aW1hZ2UvanBlZ3xhRFZrTDJobFlpOHhNREE0TmpBeU9EZ3dOREV5Tmk5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjlLWHpNd01IZ3pNREF1YW5CbnxiMmQyMDkyZGZmZDYzMjg5Y2NlZmE0ZmQzM2Q1NzkxOTdmN2JhMjllZDhjY2UzZjY4NmVhOWFlMWZiODcwM2Iy
24301634 Drive Belts Poly-V 

TIMKEN TIMKEN

330J19

Description

330J19 VEE-RIB BELT ; 190050594

Poly-V Belt; J Series; 3/32 Inch Belt Pitch; 33" Belt Pitch Length; 1-25/32" Belt Width; 19 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

330J19

BDI #
24301634

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

64.05 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 64.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.161
EAN
0070964272324
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
19 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Long Description
Poly-V Belt; J Series; 3/32 Inch Belt Pitch; 33" Belt Pitch Length; 1-25/32" Belt Width; 19 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.781 Inch | 45.237 Millimeter
Belt Pitch Length
33 Inch | 838.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh