Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

400J20 ; PJ1016-20 https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDV8aW1hZ2UvanBlZ3xhREF5TDJobU9TOHhNRFF3T0RrMk1qUTFOell6TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTlDVGtSZk16QXdlRE13TUM1cWNHY3wzMGUwNTc5ZjNmOTE1Njc0ZjY1NTYwNDY2YmVlNmQ3NzdmZDc3OWIwNTg1ODU2NzUyZGQ0YTcyYzRjODkxNmM1
20287482 Drive Belts Poly-V 

GATES GATES

400J20 ; PJ1016-20

Description

400J20 ; PJ1016-20 V-BELT ; 40" OL 20RIB

Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 40"-1016MM Belt Pitch Length; 1.88"-46.8MM Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

917104020

BDI #
20287482

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

116.66 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 116.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.181
EAN
0072053280258
Product Group - BDI
M02356
Belt Series
J | PJ
Belt Style
Poly-V
Belt Pitch
3/32 Inch | 2.34 MM
Number of Bands
20 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Long Description
Belt, Poly-V; J | PJ; 3/32"-2.34MM Pitch; 40"-1016MM Belt Pitch Length; 1.88"-46.8MM Belt Width; 20 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.88 Inch | 46.8 Millimeter
Belt Pitch Length
40 Inch | 1016 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh