https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-2BND-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyNXxpbWFnZS9qcGVnfGFESmpMMmc1Tmk4eE1EUXdPRGsyTXpZM01EQTBOaTlKVGtSSFFWUkNURlJZV0ZoZlVFeFpWbDlOU1VOU1QxOHlRazVFWHpNd01IZ3pNREF1YW5Cbnw4OTI4OWYxMWE2ZjkxZGZhMGVkY2NmNGU1ODNiMzgzODMwNjIwYWQzNGVkMzhhNzEwODVkZDJmYTI0Y2ZhYTU1
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-2BND-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyNXxpbWFnZS9qcGVnfGFESmpMMmc1Tmk4eE1EUXdPRGsyTXpZM01EQTBOaTlKVGtSSFFWUkNURlJZV0ZoZlVFeFpWbDlOU1VOU1QxOHlRazVFWHpNd01IZ3pNREF1YW5Cbnw4OTI4OWYxMWE2ZjkxZGZhMGVkY2NmNGU1ODNiMzgzODMwNjIwYWQzNGVkMzhhNzEwODVkZDJmYTI0Y2ZhYTU1
GATES
GATES
440J2 ; PJ1118-2
GATES GATES
Description
440J2 ; PJ1118-2 V-BELT ; NON-RETURNABLE 44" OL 2RIB
J Series; Poly-V Style; 3/32 Inch Pitch; 44" Pitch Length; 3/16" Belt Width; 2 Bands; Polyester Tensile Material
Part #
917104402
BDI #
1106842
Details
11.33
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/440J2-;-PJ1118-2/p/1106842
Your Price
$ 11.33 / each
$ 12.00 / each BDIExpress
$ 12.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.018
EAN
0072053441000
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
2 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
440J2
Manufacturer Internal Number
9171-04402
Weight / LBS
0.04
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 44" Pitch Length; 3/16" Belt Width; 2 Bands; Polyester Tensile Material
Belt Pitch Length
44 Inch | 1,117.6 Millimeter
Belt Width
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

