

TIMKEN
TIMKEN
520J4
TIMKEN TIMKEN
Description
520J4 VEE-RIB BELT ; 101738171
J; Poly-V; 3/32 Inch Pitch; 52" Belt Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
520J4
BDI #
230101

Details
15.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/520J4/p/230101
Your Price
$ 15.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.06
EAN
0785201832871
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
520J4
Weight / LBS
0.132
Long Description
J; Poly-V; 3/32 Inch Pitch; 52" Belt Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
52 Inch | 1,320.8 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh