Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

550J4 ; PJ1397-4 https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-4BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNDZ8aW1hZ2UvanBlZ3xhRFZtTDJobU5pOHhNRFF3T0RrMk1qa3hOak00TWk5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTgwUWs1RVh6TXdNSGd6TURBdWFuQm58ZDUyNzQ5MWNjZjBiNDQ5MDQ0YmQyYjg0MTM5ODY4ZWYzNzkxMTQzYmY2ZjZjYTQzOGE5YjcwZmQ0MDk3ZmQwNw
1109687 Drive Belts Poly-V 

GATES GATES

550J4 ; PJ1397-4

Description

550J4 ; PJ1397-4 V-BELT ; J POLY-V 3/32" PITCH 55" PITCH LEN

J Series; Poly-V Style; 3/32 Inch Pitch; 55" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material

Part #

917105504

BDI #
1109687

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

21.63 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21.63 / each
$ 22.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.06
EAN
0072053292961
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
4 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
550J4
Manufacturer Internal Number
9171-05504
Weight / LBS
0.1
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 55" Pitch Length; 3/8" Belt Width; 4 Bands; Polyester Tensile Material
Belt Pitch Length
55 Inch | 1,397 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh