Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

560L6 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNDZ8aW1hZ2UvanBlZ3xhREZsTDJobFpDOHhNRFF4T0RZM01UVTRNekkyTWk5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4MlFrNUVYek13TUhnek1EQXVhbkJufDM2YzE5Njc2OWI1ZjE1MTNmOWNmM2I2ODc1N2E0Zjc2MTI1YzRjYjc2M2RkZmZhYzk4YTc4MjIxODcxOWEwZjE
135358 Drive Belts Poly-V 

BANDO BANDO

560L6

Description

560L6 POLY V-BELT

L; Poly-V; 3/16 Inch Pitch; 56" Belt Pitch Length; 1-1/8" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

560L6

BDI #
135358

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

103.67537721000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 103.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.354
EAN
0649717377519
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
560L6
Weight / LBS
0
Long Description
L; Poly-V; 3/16 Inch Pitch; 56" Belt Pitch Length; 1-1/8" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Pitch Length
56 Inch | 1,422.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh