

GATES
GATES
610J5 ; PJ1549-5
GATES GATES
Description
610J5 ; PJ1549-5 V-BELT ; NON-RETURNABLE 61" OL 5RIB
J Series; Poly-V Style; 3/32 Inch Pitch; 61" Pitch Length; 15/32" Belt Width; 5 Bands; Polyester Tensile Material
Part #
917106105
BDI #
1111438

Details
36.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/610J5-;-PJ1549-5/p/1111438
Your Price
$ 36.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.05
EAN
0072053755862
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
5 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
610J5
Manufacturer Internal Number
9171-06105
Long Description
J Series; Poly-V Style; 3/32 Inch Pitch; 61" Pitch Length; 15/32" Belt Width; 5 Bands; Polyester Tensile Material
Belt Width
0.469 Inch | 11.913 Millimeter
Belt Pitch Length
61 Inch | 1,549.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh