https://www.bdiexpress.com/medias/INDBMFBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxODR8aW1hZ2UvanBlZ3xhRE14TDJobU9DOHhNRE13T0RjNU1qUTFNVEV3TWk5SlRrUkNUVVpDVEZSWVdGaGZVRXhaVmw4MlFrNUVYek13TUhnek1EQXVhbkJufDY2NTkzY2M1ODEyMzVlZjUzM2JmNzBiMWQ4ZmM2Y2M4ZjM4ZDk0NWI1YzljNTk2NzcyMDYxYTQ3NWUwZGI4M2M
https://www.bdiexpress.com/medias/INDBMFBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxODR8aW1hZ2UvanBlZ3xhRE14TDJobU9DOHhNRE13T0RjNU1qUTFNVEV3TWk5SlRrUkNUVVpDVEZSWVdGaGZVRXhaVmw4MlFrNUVYek13TUhnek1EQXVhbkJufDY2NTkzY2M1ODEyMzVlZjUzM2JmNzBiMWQ4ZmM2Y2M4ZjM4ZDk0NWI1YzljNTk2NzcyMDYxYTQ3NWUwZGI4M2M
B & B MANUFACTURING
B & B MANUFACTURING
80J6
B & B MANUFACTURING B & B MANUFACTURING
Description
80J6 POLY-V BELT ; POR 8" PITCH LEN6 RIBS POLYBUTADIENE
Belt, Poly-V; J; 3/32" Pitch; 8" Belt Pitch Length; 0.564" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
80J6
BDI #
22729599
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/80J6/p/22729599
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.01
EAN
0195057010178
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.02
Long Description
Belt, Poly-V; J; 3/32" Pitch; 8" Belt Pitch Length; 0.564" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.564 Inch | 14.326 Millimeter
Belt Pitch Length
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

