https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Njd8aW1hZ2UvanBlZ3xhRGsyTDJoaU9TOHhNRE14TnpFMU5UQTBNVE14TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4NFFrNUVYek13TUhnek1EQXVhbkJufGQ3ZGNkMzI4NmViNTQxNDE4YjhjZjMwOGQ5NjdjNzlkMjM3Mjc0OGZkMDNhZjY2YTY5Njg0NTAzNzEyZmJhYTk
https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-8BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3Njd8aW1hZ2UvanBlZ3xhRGsyTDJoaU9TOHhNRE14TnpFMU5UQTBNVE14TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw4NFFrNUVYek13TUhnek1EQXVhbkJufGQ3ZGNkMzI4NmViNTQxNDE4YjhjZjMwOGQ5NjdjNzlkMjM3Mjc0OGZkMDNhZjY2YTY5Njg0NTAzNzEyZmJhYTk
GATES
GATES
8PK830
GATES GATES
Description
8PK830 ; POR AUTOMOTIVE MICRO-V BELT
Belt, Poly-V; PK; 3.56 MM Pitch; 830MM Belt Pitch Length; 28.48MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
8PK830
BDI #
20908138
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/8PK830/p/20908138
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.005
Product Group - BDI
M02356
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Long Description
Belt, Poly-V; PK; 3.56 MM Pitch; 830MM Belt Pitch Length; 28.48MM Belt Width; 8 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.121 Inch | 28.48 Millimeter
Belt Pitch Length
32.677 Inch | 830 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

