https://www.bdiexpress.com/medias/INDXXXBELTXX-POLY-V-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjV8aW1hZ2UvanBlZ3xhR05rTDJneFlTOHhNRGN4TVRJek5qY3dOak16TkM5SlRrUllXRmhDUlV4VVdGaGZVRTlNV1Y5V1h6TmZNekF3ZURNd01DNXFjR2N8ZjVlODJhODM2YmYxMTMxMjhjNzMzOGY5MmZlNmU3OWI4ZjA0ZGE4MjA3ZTZmMTg5YmMyZWIyYWE1NWFlODhmYg
https://www.bdiexpress.com/medias/INDXXXBELTXX-POLY-V-3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjV8aW1hZ2UvanBlZ3xhR05rTDJneFlTOHhNRGN4TVRJek5qY3dOak16TkM5SlRrUllXRmhDUlV4VVdGaGZVRTlNV1Y5V1h6TmZNekF3ZURNd01DNXFjR2N8ZjVlODJhODM2YmYxMTMxMjhjNzMzOGY5MmZlNmU3OWI4ZjA0ZGE4MjA3ZTZmMTg5YmMyZWIyYWE1NWFlODhmYg
OPTIBELT
OPTIBELT
930L3 ; PL2362-3
OPTIBELT OPTIBELT
Description
930L3 ; PL2362-3 V-BELT ; NON-RETURNABLE RIBBED L SERIES POLYESTER
Poly-V Belt; L Series; 3/16 Inch Pitch; 93" Pitch Length; 9/16" Belt Width; 3 Bands; Polyester Tensile Material
Part #
930L3
BDI #
1078120
Details
50.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/930L3-;-PL2362-3/p/1078120
Your Price
$ 50.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.204
EAN
4014486112498
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
3 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
0.64
Long Description
Poly-V Belt; L Series; 3/16 Inch Pitch; 93" Pitch Length; 9/16" Belt Width; 3 Bands; Polyester Tensile Material
Belt Pitch Length
93 Inch | 2,362.2 Millimeter
Belt Width
0.562 Inch | 14.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

