

OPTIBELT
OPTIBELT
930L9 ; PL2362-9
OPTIBELT OPTIBELT
Description
930L9 ; PL2362-9 V-BELT ; NON-RETURNABLE RIBBED L SERIES POLYESTER
Poly-V Belt; L Series; 3/16 Inch Pitch; 93" Pitch Length; 1-11/16" Belt Width; 9 Bands; Polyester Tensile Material
Part #
930L9
BDI #
1078126

Details
193.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/930L9-;-PL2362-9/p/1078126
Your Price
$ 193.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.871
EAN
4014486215328
Product Group - BDI
M02356
Belt Series
L
Belt Style
Poly-V
Belt Pitch
3/16 Inch
Number of Bands
9 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Other Features
Ribbed Belt
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
1.92
Long Description
Poly-V Belt; L Series; 3/16 Inch Pitch; 93" Pitch Length; 1-11/16" Belt Width; 9 Bands; Polyester Tensile Material
Belt Width
1.688 Inch | 42.875 Millimeter
Belt Pitch Length
93 Inch | 2,362.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh