

MAUREY
MAUREY
980J11
MAUREY MAUREY
Description
980J11 POLY-V BELT
J; Poly-V; 3/32 Inch Pitch; 98" Belt Pitch Length; 1-1/32" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
980J11
BDI #
643945

Details
84.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/980J11/p/643945
Your Price
$ 84.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
EAN
0640965126348
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
11 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Weight / LBS
1
Long Description
J; Poly-V; 3/32 Inch Pitch; 98" Belt Pitch Length; 1-1/32" Belt Width; 11 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.031 Inch | 26.187 Millimeter
Belt Pitch Length
98 Inch | 2,489.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh