https://www.bdiexpress.com/medias/INDGATBLTXXX-PLYV-MICRO-BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MDV8aW1hZ2UvanBlZ3xhREF5TDJobU9TOHhNRFF3T0RrMk1qUTFOell6TUM5SlRrUkhRVlJDVEZSWVdGaGZVRXhaVmw5TlNVTlNUMTlDVGtSZk16QXdlRE13TUM1cWNHY3wzMGUwNTc5ZjNmOTE1Njc0ZjY1NTYwNDY2YmVlNmQ3NzdmZDc3OWIwNTg1ODU2NzUyZGQ0YTcyYzRjODkxNmM1
GATES
GATES
990M12 ; PM2515-12
GATES GATES
Description
990M12 ; PM2515-12 V-BELT ; 99" OL 12RIB
M Series; Poly-V Style; 3/8 Inch Pitch; 99" Pitch Length; 4-1/2" Belt Width; 12 Bands; Polyester Tensile Material
Part #
917409912
BDI #
1118524
Details
1159.8460710000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/990M12-;-PM2515-12/p/1118524
Your Price
$ 1,159.85 / each
$ 1,536.68 / each BDIExpress
$ 1,536.68 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
4.85
EAN
0072053620917
Product Group - BDI
M02356
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
12 Bands
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
40103900
Noun
Belt
Manufacturer Item Number
990M12
Manufacturer Internal Number
9174-09912
Weight / LBS
11.32
Long Description
M Series; Poly-V Style; 3/8 Inch Pitch; 99" Pitch Length; 4-1/2" Belt Width; 12 Bands; Polyester Tensile Material
Belt Pitch Length
99 Inch | 2,514.6 Millimeter
Belt Width
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh