Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SG-750 90X13900 https://www.bdiexpress.com/medias/INDNITPLYXXX-SG-750-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MzF8aW1hZ2UvanBlZ3xhR0ZsTDJneVlTODVPREV5TkRFek56RXdNelkyTDBsT1JFNUpWRkJNV1ZoWVdGOVRSMTgzTlRCZk16QXdlRE13TUM1cWNHY3xiYTE0MTBhZDI0YmJiNDMxZTAyYzE1NTM0OTUxNWY3OTNlYTdmOWU4ZDczYzhiYTRhZjk3ZTc5ZmExYjNmNTFi
20541492 Drive Belts Poly-V 

NITTA CORP NITTA CORP

SG-750 90X13900

Description

NITTA CORP SG-750 90X13900

Drive Belt Poly-V; SG Series; 40 MM Width X 13900 MM Length X 1.35 MM Thickness, NBR Coating

Part #

SG-750 90X13900

BDI #
20541492

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NITTA CORP
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.gates.com
Product Detail
Drive Belt Poly-V
Product Specification
Drive Belt Poly-V; SG Series; 40 MM Width X 13900 MM Length X 1.35 MM Thickness, NBR Coating
Long Description
Drive Belt Poly-V; SG Series; 40 MM Width X 13900 MM Length X 1.35 MM Thickness, NBR Coating