https://www.bdiexpress.com/medias/INDNITPLYXXX-XH-500-6-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzOXxpbWFnZS9qcGVnfGFHTmhMMmd5WVM4eE1EYzJPVE14TkRJMU1EYzRNaTlKVGtST1NWUlFURmxZV0ZoZldFaGZOVEF3WHpaZk16QXdlRE13TUM1cWNHY3xlZDE2MmE3N2M1OTNmMGE2YmVmZjE1NGFhZGVkNzVjYjMwOTRiZjUzNmRkNzgxYzIyNzA5YmJmOThlYTUzYTZl
https://www.bdiexpress.com/medias/INDNITPLYXXX-XH-500-6-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzOXxpbWFnZS9qcGVnfGFHTmhMMmd5WVM4eE1EYzJPVE14TkRJMU1EYzRNaTlKVGtST1NWUlFURmxZV0ZoZldFaGZOVEF3WHpaZk16QXdlRE13TUM1cWNHY3xlZDE2MmE3N2M1OTNmMGE2YmVmZjE1NGFhZGVkNzVjYjMwOTRiZjUzNmRkNzgxYzIyNzA5YmJmOThlYTUzYTZl
NITTA CORP
NITTA CORP
XH-500-6 12X2300 MM
NITTA CORP NITTA CORP
Description
NITTA CORP XH-500-6 12X2300 MM
Drive Belt Poly-V; XH Series; 12 MM Width X 2300 MM Length X 6 MM Thickness, Soft NBR Coating
Part #
XH-500-6 12X2300 MM
BDI #
20541490
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/XH-500-6-12X2300-MM/p/20541490
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.gates.com
Product Detail
Drive Belt Poly-V
Product Specification
Drive Belt Poly-V; XH Series; 12 MM Width X 2300 MM Length X 6 MM Thickness, Soft NBR Coating
Long Description
Drive Belt Poly-V; XH Series; 12 MM Width X 2300 MM Length X 6 MM Thickness, Soft NBR Coating
