https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122671-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA1NTZ8aW1hZ2UvanBlZ3xhRGMxTDJneVl5OHhNREUwTVRjME56RTRNelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJMk56RmZNekF3V0RNd01DNXFjR2N8MDJmOWY1MGRkZTA3ZDJhMzQwYzVkMTg5NjQ0MGE4ZGMzNWUwMGRjNmE4ZjVmZWUzNGFmYjBjODE3M2E1MmRhMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122671-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA1NTZ8aW1hZ2UvanBlZ3xhRGMxTDJneVl5OHhNREUwTVRjME56RTRNelkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJMk56RmZNekF3V0RNd01DNXFjR2N8MDJmOWY1MGRkZTA3ZDJhMzQwYzVkMTg5NjQ0MGE4ZGMzNWUwMGRjNmE4ZjVmZWUzNGFmYjBjODE3M2E1MmRhMw
FENNER DRIVES
FENNER DRIVES
3/16IN X 9-1/2IN BLUE 85 HT
FENNER DRIVES FENNER DRIVES
Description
3/16IN X 9-1/2IN BLUE 85 HT BELT ; EAGLE FABRICATION
Round Belt; 3/16" Diameter; 9-1/2" Length; Blue; High Tension
Part #
5408983
BDI #
25126592
Details
2.06
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/3-16IN-X-9-1-2IN-BLUE-85-HT/p/25126592
Your Price
$ 2.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.005
EAN
0662345257930
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round
Product Specification
3/16" Diameter; 9-1/2" Length; Blue; High Tension
Long Description
Round Belt; 3/16" Diameter; 9-1/2" Length; Blue; High Tension
