

GATES
GATES
5 X 83 RE BELT
GATES GATES
Description
5 X 83 RE BELT ROUND BELT ; NON-RETURNABLE 83" L EPDM HEAVY DUTY
Endless Round; Solid; 5/16" Belt Diameter; 83" Belt Length; Nylon Tensile Material; Fabric Outer Material
Part #
88201038
BDI #
1108715

Details
180.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/5-X-83-RE-BELT/p/1108715
Your Price
$ 180.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.14
EAN
0072053482263
Product Group - BDI
M02236
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Nylon
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer Internal Number
8820-1038
Weight / LBS
0.3
Long Description
Endless Round; Solid; 5/16" Belt Diameter; 83" Belt Length; Nylon Tensile Material; Fabric Outer Material
Belt Length
83 Inch | 2,108.2 Millimeter
Belt Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh