https://www.bdiexpress.com/medias/INDGATBLTXXX-RND-ENDLS-RE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyOTB8aW1hZ2UvanBlZ3xhR0kwTDJobVl5OHhNRFF3T0RrME5qTXdNekF3Tmk5SlRrUkhRVlJDVEZSWVdGaGZVazVFWDBWT1JFeFRYMUpGWHpNd01IZ3pNREF1YW5CbnxlYmFmMDkwNDc5NDAxM2NjNGNkMWIyOGI5MzY3ZGU2M2Q5MTk1NzViNmI1OWYwNGNlMzFlZWZmNDY5OTk3OTU2
GATES
GATES
6 X 40 RE BELT
GATES GATES
Description
6 X 40 RE BELT ROUND BELT ; NON-RETURNABLE 40" L EPDM HEAVY DUTY
Endless Round; Solid; 3/8" Belt Diameter; 40" Belt Length; Nylon Tensile Material; Fabric Outer Material
Part #
88201250
BDI #
1110815
Details
67.08153367
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/6-X-40-RE-BELT/p/1110815
Your Price
$ 67.08 / each
$ 88.86 / each BDIExpress
$ 88.86 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.09
EAN
0072053482430
Product Group - BDI
M02236
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Nylon
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer Internal Number
8820-1250
Weight / LBS
0.2
Long Description
Endless Round; Solid; 3/8" Belt Diameter; 40" Belt Length; Nylon Tensile Material; Fabric Outer Material
Belt Length
40 Inch | 1,016 Millimeter
Belt Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh