Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

716R93 https://www.bdiexpress.com/medias/INDXXXBLTXXX-RND-BK-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNjN8aW1hZ2UvanBlZ3xhR1k1TDJnMU5pOHhNRFExTXprMU1EZ3lORFEzT0M5SlRrUllXRmhDVEZSWVdGaGZVazVFWDBKTFgxUmZNekF3ZURNd01DNXFjR2N8Y2M4YjE1YTI4ZjY3ZTA3OGZlODM4YmNmZTg0YWE4NTBjMDA4ZDFiZTk0MzY3ODBhMjNlNjg4Y2Q3ZWQxYWQ3ZA
225544 Drive Belts Round 

TIMKEN TIMKEN

716R93

Description

716R93 ROUND BELT ; 101736042

Endless Round; Solid; 7/16" Belt Diameter; 93" Belt Length; Polyester Tensile Material; Fabric Outer Material

Part #

716R93

BDI #
225544

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

141.36 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 141.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.256
EAN
0785201518744
Product Group - BDI
M02236
Belt Style
Endless Round
Belt Type
Solid
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
716R93
Weight / LBS
0.615
Long Description
Endless Round; Solid; 7/16" Belt Diameter; 93" Belt Length; Polyester Tensile Material; Fabric Outer Material
Belt Diameter
0.438 Inch | 11.125 Millimeter
Belt Length
93 Inch | 2,362.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh