https://www.bdiexpress.com/medias/INDTIMXXXXXX-SPR-ARC-V-BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTV8aW1hZ2UvanBlZ3xhR1UwTDJneVpDOHhNVEE0TVRZeU1qUTFORE13TWk5SlRrUlVTVTFZV0ZoWVdGaGZVMUJTWDBGU1ExOVdYMEpNVkY4ek1EQjRNekF3TG1wd1p3fDVmYzgyOWMwZjAzZjRmZjRmZjEwNGRiYmI3YzkzMzBjZWI1OTczZTI4ZTJjMzgxYzYwNGY4YjZkZDdkOGM4NGM
https://www.bdiexpress.com/medias/INDTIMXXXXXX-SPR-ARC-V-BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MTV8aW1hZ2UvanBlZ3xhR1UwTDJneVpDOHhNVEE0TVRZeU1qUTFORE13TWk5SlRrUlVTVTFZV0ZoWVdGaGZVMUJTWDBGU1ExOVdYMEpNVkY4ek1EQjRNekF3TG1wd1p3fDVmYzgyOWMwZjAzZjRmZjRmZjEwNGRiYmI3YzkzMzBjZWI1OTczZTI4ZTJjMzgxYzYwNGY4YjZkZDdkOGM4NGM
TIMKEN
TIMKEN
916R308SA
TIMKEN TIMKEN
Description
916R308SA ROUND BELT ; SUPER ARC 190059481
Round Belt; Endless Round; Solid; 308.9" Belt Length; 9/16" Diameter; Polyester Material; Rubber Outer Material
Part #
916R308SA
BDI #
24301742
Details
584.01
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/916R308SA/p/24301742
Your Price
$ 584.01 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
1.406
EAN
0070964410436
Product Group - BDI
M02236
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Endless
Manufacturer URL
https://www.timken.com
Weight / LBS
3.1
Product Detail
Round Belt
Product Specification
Endless Round; Solid; 308.9" Belt Length; 9/16" Diameter; Polyester Material; Rubber Outer Material
Long Description
Round Belt; Endless Round; Solid; 308.9" Belt Length; 9/16" Diameter; Polyester Material; Rubber Outer Material
