MEGADYNE GROUP
MEGADYNE GROUP
RMW-9.5-500
MEGADYNE GROUP MEGADYNE GROUP
Description
RMW-9.5-500 ROUND BELTING ; BEIGE POLYURETHANE REINFORCED
Open End Round; Solid; 9.5MM Belt Diameter; 152400MM Belt Length; Polyurethane Outer Material
Part #
RMW-9.5-500
BDI #
550942
Details
8.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Round/RMW-9-5-500/p/550942
Your Price
$ 8.24 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111803
Weight / Kilogram
0.028
EAN
0746041320409
Product Group - BDI
M02236
Belt Style
Open End Round
Belt Type
Solid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Beige
Category - BDI
Round Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Round Open End
Long Description
Open End Round; Solid; 9.5MM Belt Diameter; 152400MM Belt Length; Polyurethane Outer Material
Belt Length
6000 Inch | 152400 Millimeter
Belt Diameter
0.374 Inch | 9.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



