OPTIBELT
OPTIBELT
100/5M8400AFX
OPTIBELT OPTIBELT
Description
100/5M8400AFX TIMING BELT ; NON-RETURNABLE
Synchronous Belt; 5MM Pitch; 8400MM Pitch Length; 100MM Belt Width; Standard HTD Tooth Profile; 5M; Steel Tensile Material; Polyurethane Outer Material
Part #
100/5M8400AFX
BDI #
1069203
Details
3396.94
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/100-5M8400AFX/p/1069203
Your Price
$ 3,396.94 / each
$ 3,397.00 / each BDIExpress
$ 3,397.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4044978617736
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Alpha Flex | Two Spirally Wound Tension Cords
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
100/5M8400AFX
Manufacturer Internal Number
100/5M8400AFX
Long Description
Synchronous Belt; 5MM Pitch; 8400MM Pitch Length; 100MM Belt Width; Standard HTD Tooth Profile; 5M; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
330.709 Inch | 8400 Millimeter
Belt Width
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


