

TIMKEN
TIMKEN
1040-8MPT-40
TIMKEN TIMKEN
Description
1040-8MPT-40 SYNCHRONOUS BELT ; PANTHER 101768884
Synchronous Belt; 8MM Pitch; 1040MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 8MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Part #
1040-8MPT-40
BDI #
20656556

Details
116.67
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1040-8MPT-40/p/20656556
Your Price
$ 116.67 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.228
EAN
0070964179050
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MPT
Tensile Material
Non Aramid Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Panther | Ultra-Cord Tensile Member
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Long Description
Synchronous Belt; 8MM Pitch; 1040MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; 8MPT; Non Aramid Fiber Tensile Material; Rubber Outer Material
Belt Width
1.575 Inch | 40 Millimeter
Belt Pitch Length
40.945 Inch | 1040 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh