OPTIBELT
OPTIBELT
1092-14M-115 HIGHLOAD
OPTIBELT OPTIBELT
Description
1092-14M-115 HIGHLOAD TIMING BELT ; NON-RETURNABLE 14MHL PROFILE CHLOROPRENE
Synchronous Belt; 14MM Pitch; 1092MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14MHL; Fiberglass Tensile Material; Rubber Outer Material
Part #
1092-14M-115 HIGHLOAD
BDI #
1057309
Details
1578.99
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1092-14M-115-HIGHLOAD/p/1057309
Your Price
$ 1,578.99 / each
$ 1,579.00 / each BDIExpress
$ 1,579.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4044978562821
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MHL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega High Load
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
1092-14MHL-115
Long Description
Synchronous Belt; 14MM Pitch; 1092MM Pitch Length; 115MM Belt Width; Standard HTD Tooth Profile; 14MHL; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
42.992 Inch | 1092 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


