B & B MANUFACTURING
B & B MANUFACTURING
10T5/805
B & B MANUFACTURING B & B MANUFACTURING
Description
10T5/805 TIMING BELT ; 5MM PITCH 10MM WIDE 161 TEETH PU/STEEL
Synchronous Belt; 5MM Pitch; 805MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Part #
10T5/805
BDI #
22694126

Details
15.4706
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/10T5-805/p/22694126
Your Price
$ 15.47 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.02
EAN
0195057520981
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.05
Long Description
Synchronous Belt; 5MM Pitch; 805MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
31.693 Inch | 805 Millimeter
Belt Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh