

B & B MANUFACTURING
B & B MANUFACTURING
1103L100G
B & B MANUFACTURING B & B MANUFACTURING
Description
1103L100G TIMING BELT ; 3/8" PITCH 1" WIDTH 294 TEETH NEOPR/FGL
Synchronous Belt; 3/8 Inch Pitch; 110.3" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L; Fiberglass Tensile Material; Rubber Outer Material
Part #
1103L100G
BDI #
22694354

Details
147.5887
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1103L100G/p/22694354
Your Price
$ 147.59 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.45
EAN
0195057332249
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3/8 Inch
Tooth Profile
Standard Timing
Belt Series
L
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
1
Long Description
Synchronous Belt; 3/8 Inch Pitch; 110.3" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; L; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
110.3 Inch | 2801.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh