https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-5MGT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI0NXxpbWFnZS9qcGVnfGFETTRMMmd3WlM4eE1EVTROekU0TURNd01qTTJOaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTgxVFVkVVh6TXdNSGd6TURBdWFuQm58ODM2ZTNjNDY3MDg2YjEzNGU0ZjIxMzNkOGMwYTk1ZmZlZDU3NDQzMDUxZjdjOTQzNGNlZThiOTk3ODllNDA1Nw
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-5MGT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI0NXxpbWFnZS9qcGVnfGFETTRMMmd3WlM4eE1EVTROekU0TURNd01qTTJOaTlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTgxVFVkVVh6TXdNSGd6TURBdWFuQm58ODM2ZTNjNDY3MDg2YjEzNGU0ZjIxMzNkOGMwYTk1ZmZlZDU3NDQzMDUxZjdjOTQzNGNlZThiOTk3ODllNDA1Nw
GATES
GATES
1150-5MGT-20
GATES GATES
Description
GATES 1150-5MGT-20
Synchronous Belt; 5MM Pitch; 1150MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 5MGT; Fiberglass Tensile Material; Rubber Outer Material
Part #
1150-5MGT-20
BDI #
15064071
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1150-5MGT-20/p/15064071
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.099
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT3
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.099
Long Description
Synchronous Belt; 5MM Pitch; 1150MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 5MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
45.276 Inch | 1150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

