![1200-C8M-12-SCC](/medias/INDXXXBLTXXX-SYNC-CTDM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTl8aW1hZ2UvanBlZ3xhREV3TDJobFpTOHhNRFV3TnpBd05UUTJNRFV4TUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RFZFUk5Yek13TUhnek1EQXVhbkJufDRlY2Q0NzVlMjJkNGQ2YzNmYTgyYzk4YWI4OWFlYmY1MDhjOTI0YmY1NDJlYzVjN2ZlYTE4Njk3N2VjMzcyNGM)
![1200-C8M-12-SCC](/medias/INDXXXBLTXXX-SYNC-CTDM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3OTl8aW1hZ2UvanBlZ3xhREV3TDJobFpTOHhNRFV3TnpBd05UUTJNRFV4TUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RFZFUk5Yek13TUhnek1EQXVhbkJufDRlY2Q0NzVlMjJkNGQ2YzNmYTgyYzk4YWI4OWFlYmY1MDhjOTI0YmY1NDJlYzVjN2ZlYTE4Njk3N2VjMzcyNGM)
CONTINENTAL
CONTINENTAL
1200-C8M-12-SCC
CONTINENTAL CONTINENTAL
Description
1200-C8M-12-SCC SYNCHROCHAIN CARBON ; 1200MM LG 8MM WD 150T
Synchronous Belt; 8MM Pitch; 1200MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Part #
20800006
BDI #
21506907
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
74.73845620000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1200-C8M-12-SCC/p/21506907
Your Price
$ 74.74 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.068
EAN
0037256488948
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Conti Synchrochain Carbon
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Internal Number
20800006
Weight / LBS
0.15
Long Description
Synchronous Belt; 8MM Pitch; 1200MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8M; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
0.472 Inch | 12 Millimeter
Belt Pitch Length
47.244 Inch | 1200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh