https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-GT4-9579-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjV8aW1hZ2UvanBlZ3xhR1k1TDJnM1lpOHhNRGN4TURJd016UTJOVGMxT0M5SlRrUkhRVlJDVEZSWVdGZ3RVMWxPUTE5SFZEUmZPVFUzT1Y4ek1EQjRNekF3TG1wd1p3fDkzNjdiMmZiYTI3YzZhMjEzNTI0ZDM0N2EzMzlmMDIwZmU1OTg5YTUwNDY3YjA1MmQyMGNhN2JlYjg1MzNkN2M
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-GT4-9579-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjV8aW1hZ2UvanBlZ3xhR1k1TDJnM1lpOHhNRGN4TURJd016UTJOVGMxT0M5SlRrUkhRVlJDVEZSWVdGZ3RVMWxPUTE5SFZEUmZPVFUzT1Y4ek1EQjRNekF3TG1wd1p3fDkzNjdiMmZiYTI3YzZhMjEzNTI0ZDM0N2EzMzlmMDIwZmU1OTg5YTUwNDY3YjA1MmQyMGNhN2JlYjg1MzNkN2M
GATES
GATES
1224-8MGT-20
GATES GATES
Description
1224-8MGT-20 TIMING BELT ; 8MM PITCH 1224MM PITCH LEN
Synchronous Belt; 8MM Pitch; 1224MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Part #
95791029
BDI #
1092038
Details
75.19
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1224-8MGT-20/p/1092038
Your Price
$ 75.19 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.13
EAN
0072053557329
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
1224-8MGT-20
Manufacturer Internal Number
9207-1029
Weight / LBS
0.35
Long Description
Synchronous Belt; 8MM Pitch; 1224MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
48.189 Inch | 1224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

