OPTIBELT
OPTIBELT
1425-5MHP-15
OPTIBELT OPTIBELT
Description
1425-5MHP-15 TIMING BELT ; NON-RETURNABLE 5MHP PRFL CHLOROPREN OED
Synchronous Belt; 5MM Pitch; 1425MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5MHP; Fiberglass Tensile Material; Rubber Outer Material
Part #
1425-5MHP-15
BDI #
1058685

Details
64.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1425-5MHP-15/p/1058685
Your Price
$ 64.89 / each
$ 65.00 / each BDIExpress
$ 65.00 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
4014486262438
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MHP
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Omega High Power
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
1425-5MHP-15
Long Description
Synchronous Belt; 5MM Pitch; 1425MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5MHP; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
56.102 Inch | 1425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh