B & B MANUFACTURING
B & B MANUFACTURING
1450-5P-25
B & B MANUFACTURING B & B MANUFACTURING
Description
1450-5P-25 TIMING BELT ; 5MM PIT 25MM W 290 TEETH NEOPR/FGL
Synchronous Belt; 5MM Pitch; 1450MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5P; Fiberglass Tensile Material; Rubber Outer Material
Part #
1450-5P-25
BDI #
22705401
Details
121.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1450-5P-25/p/22705401
Your Price
$ 121.54 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.15
EAN
0195057022911
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5P
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.33
Long Description
Synchronous Belt; 5MM Pitch; 1450MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; 5P; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
57.087 Inch | 1450 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


