B & B MANUFACTURING
B & B MANUFACTURING
1455-5M-15
B & B MANUFACTURING B & B MANUFACTURING
Description
1455-5M-15 TIMING BELT ; 5MM PIT HTD 15MM W 291 TEETH NEOPR/FGL
Synchronous Belt; 5MM Pitch; 1455MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
Part #
1455-5M-15
BDI #
22705429

Details
47.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/1455-5M-15/p/22705429
Your Price
$ 47.38 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111802
Weight / Kilogram
0.085
EAN
0195057982802
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.19
Long Description
Synchronous Belt; 5MM Pitch; 1455MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
57.283 Inch | 1455 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh